Beli butterfly valve pvc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ZUKI Butterfly Valve Lever HandleDeskripsi:Butterfly Valve dengan tipe tuas handle berfungsi maksimal dalam menahan dan membuka tekanan air.atribut:
- Type: Lever Handle
- ASAHI Butterfly ValvesDeskripsi:PVC (polyvinyl chloride) butterfly valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.atribut:
- UNSPSC: 40141620
- Handle Type: Lever
- Liner Material: EPDM
- Maximum Water Pressure: 150
- Product Type: Butterfly Valve
- Style: Wafer
- Tozen Butterfly Valve, Wafer 10K, Teflon Seat LeverDeskripsi:For BS 4505 PN10/PN16 Flange Mounting. Face-to-Face Dimension to ISO 5752/BS 5155/BS EN 593. Lever Operator.atribut:
- Working Pressure (Bar): 16
- Suitable: Water, Oil & Gas
- Material: Ductile Iron
- RUCIKA Flange (AW)atribut:
- Application For: Clean and Pressure Water
- Onda Butterfly Valve Handle Cast Iron (Katup)atribut:
- Material: Cast Iron
- TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup)atribut:
- Material: Cast Iron
- MILWAUKEE VALVE Butterfly ValvesDeskripsi:Ductile iron butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron
- Kitz Ductile Butterfly Valve (10K) Wafer Type DJ Seriesatribut:
- Class: 10K
- WKK Armaturen Butterfly Valveatribut:
- Disc: SS304
- STEM: SS420
- Kitz Ductile Butterfly Valve (20K) Wafer Typeatribut:
- Shape: Otherwise
- Connection Method: Wafer
- Valve Type: Butterfly Valves
- Inspection Pressure (MPa): Valve box/(water pressure) 3.00 , Valve seat/(air pressure) 2.20
- Standard: Face-to-face: JIS B2032 series number 46 , Tube connection: wafer-shaped (JIS 20K)
- WKK Armaturen Butterfly Valve U-Typeatribut:
- Size (inch): 24
- Type: U
- Body: WCB
- Disc: SS304
- STEM: SS410
- Seat: EPDM
- Connection: RF Flange
- Operated: Gear Box
- Rating: Class 150
- BRC Butterfly Valve Wafer Type Lever OperatedDeskripsi:BUTTERFLY VALVE WAFER TYPE, LEVER OPERATED DN40 1-1/2inch BRCatribut:
- Body Material: Ductile Iron/Cast Iron
- Connection: 10K/ANSI 150/PN10/PN16
- Disc: 304 (SCS13)
- Seat: EPDM (-20 - 120°C)
- Type: Lever
- Kitz 10K Ductile Iron Butterfly Valve (Lever Type, NBR) (10DJU Series) (Katup)atribut:
- Material (stem): SUS403/SUS410
- Material (disk): SCS13A
- Material (Sheet): NBR
- Material (O ring): NBR
- Material (Handle): ADC12
- Class: 5K/10K
- Body Material: FCD450-10
- Operating Temperature Range (°C): 0 to+70
- Tomoe Butterfly Valve Worm Gear Type 700Z-2Fatribut:
- Internal capacity: 1 piece
- Type: Butterfly valve
- Product Number: 700Z-2F-ADC12 / SCS13 / EPDM
- Fluid Used: Water / chemicals
- Connection: Wafer
- Handle Shape: Gear Type
- Material (main body): ADC12
- Nominal Pressure: 5K / 10K
- Kitz 10K Aluminum Butterfly Valve (Gear, Short Neck) (G-10BJSUE Series)atribut:
- Material (stem): SUS403/SUS410
- Material (disk): SCS14A
- Material (stem bearing): PPS
- Material (Sheet): EPDM
- Material (O ring): EPDM
- Body Material: ADC12
- Class: 5K/10K
- Maximum Working Pressure (MPa): 0.98[10]
- MDT Butterfly Valve PTFE Seat LeverDeskripsi:MDT Butterfly Valve, PTFE Seat, Lever, Waferatribut:
- Actuator: Lever Handle
- End Standard: Wafer PN10-16/10K/150#
- Pressure (bar): 10-16
- STEM: SUS420
- Seat: PTFE
- Temperature (°C): 120
- Kitz 10K Aluminum Butterfly Valve Lever operationatribut:
- Operation: Lever
- Type: Wafer Disc
- Body: Alumunium
- Stem/ Disc: Stainless steel
- Handle: Alumunium
- Handle bolt: Carbon Steel
- O-Ring: EPDM
- Seat rubber: EPFM
- Stop lever: Alumunium
- Weflo Butterfly Valve Lever OperatedDeskripsi:* Meet or exceed the requirements of EN593, AS4795.1 and MSS SP-67.* Light Weight Design Type.* Replaceable Liner.* 2 Shafts Design.* Mounting Flange in accordance with ISO 5211 or MSS SP-102.* Connection Flanged Ends: PN10/16, Class 125 and Table D/E.* Rated Working Pressure 16 bar /250 psi.* WRAS Approved.atribut:
- Body Material: Ductile Iron
- Corossion Protection: Fusion Bonded Coating or Liquid Painting Interior and Exterior
- Bushing Material: PTFE
- Dimension C (mm): 30
- Liner Material: EPDM or NBR
- Shaft Material: Stainless Steel
- Shaft Sealing Material: Rubber
Daftar Harga butterfly valve pvc Terbaru March 2026
| Samiplast Butterfly Valve | Rp479.900 |
| ZUKI Butterfly Valve Lever Handle | Rp579.900 |
| ASAHI Butterfly Valves | Rp5.899.900 |
| Tozen Butterfly Valve, Wafer 10K, Teflon Seat Lever | Rp2.699.900 |
| RUCIKA Flange (AW) | Rp44.900 |
| Onda Butterfly Valve Handle Cast Iron (Katup) | Rp619.900 |
| TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup) | Rp519.900 |
| MILWAUKEE VALVE Butterfly Valves | Rp739.900 |
| Hartec Butterfly Valve Wafer | Rp319.900 |
| Kitz Ductile Butterfly Valve (10K) Wafer Type DJ Series | Rp1.599.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































/c3P104821435-1.jpg)
/P103081340-1.jpg)
/P102046944-1.jpg)
/MILWAUKEE%20VALVE%20Butterfly%20Valves/2oP109401096-12.jpg)

%20Wafer%20Type%20DJ%20Series/j3P103050687-2.jpg)

%20Wafer%20Type/P103050696-1.jpg)


%20(10DJU%20Series)%20(Katup)/P103050562-1.jpg)

%20(G-10BJSUE%20Series)/P103050757-1.jpg)